Abbotsford
intag1brkt

INTERMATIC AG1BRKT L-Shape Mounting Bracket for Surge Protective Devices ArresterGuard, Metallic

Price $6.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:AG1BRKT

Description

Mounting L bracket for Types 1 and 2 surge protective devices ArresterGuard.

Specifications

Brand Name Intermatic Item Name Mounting Bracket
Mounting Screws Material Metal
Type L-Shape Color/Finish Silver
For Use With Types 1 and 2 Surge Protective Devices ArresterGuard Standards cCSAus Certified
Application Whole Home Protection UPC 078275051997

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok