goustxr208y05

MERSEN STXR208Y05 208/120V 3-Phase WYE 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines

In Stock
Price $290.85 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:stxr208y05

Description

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection. FEATURES: • Designed with the industry leading Mersen TPMOV® Technology • LED status indicator (ON = Good, OFF = Replace) • NEMA 4X enclosure for outdoor or indoor use • Fits 3/4" knockouts with 3' leads for easy installation • Optional mounting bracket for surface mount applications • Optional audible alarm and remote dry contacts • For use in ANSI/UL Type 1 or 2 SPD installations • Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional) • 5-year warranty

Specifications

Brand Name Ferraz Shawmut Item Name Surge Protection Device
Voltage Rating 120/208 V Short Circuit Rating 200 kA
Modes of Protection 10 (L-N, L-L, L-G, N-G) Frequency Rating 50/60 Hz
Peak Surge Current 50 kA Indicator Type LED and Remote Audible Alarm
Class Type 1 SPD Connection Pre Wired with 3 ft 12 AWG Conductors
Mounting Type Panel Warranty 5 yr
Standards UL 1449, Type 1 SPD, File E210793 CSA C22.2, Type 1 SPD ANSI/IEEE C62.41.1, C62.41.2, C62.45 UL96A Application For any Type 1 or 2 SPD Application
UPC 782001469955

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok