Abbotsford
goustxr600y05a

MERSEN STXR600Y05A 600/347V 3-Phase WYE 20kA SURGE-TRAP® STXR Series Surge Protection for Power Lines (Audible Alarm and Dry Contact)

Price $549.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STXR600Y05A

Description

The most popular range in the STX series offering, the Surge-Trap® Type 1 STXR meets requirements for UL1449 Fourth Edition and is ideal for the replacement of obsolete surge arrestors. The STXR Series SPD feature TPMOV® technology inside making them the safest product available. With a small, compact design and line or load installation flexibility the STXR series is the perfect fit for branch panel and/or individual equipment protection.FEATURES:• Designed with the industry leading Mersen TPMOV® Technology• LED status indicator (ON = Good, OFF = Replace)• NEMA 4X enclosure for outdoor or indoor use• Fits 3/4" knockouts with 3' leads for easy installation• Optional mounting bracket for surface mount applications• Optional audible alarm and remote dry contacts• For use in ANSI/UL Type 1 or 2 SPD installations• Up to 10 modes of Protection (L-N, L-L, L-G optional, N-G optional)• 5-year warranty

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Surge Protective Device Type Type 1 STXR
Voltage Rating 600Y/347 V Short Circuit Rating 200 kA
Series/Model ST-XR Series Frequency Rating 50/60 Hz
Nominal Discharge Current 50 kA Indicator Type LED
Connection Pre-wired with 3 ft 12 AWG conductors Material Polycarbonate
Mounting Type Panel Temperature Rating -40 to 85 °C
Warranty 5 yr Standards ANSI/UL 1449 4th Edition, Type 1 SPD, File E210793 CSA C22.2, Type 1 SPD ANSI/IEEE C62.41.1, C62.41.2, C62.45 UL96A Lightning Protection
Application Suitable for any Type 1 or 2 SPD application UPC 782001470388

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok