Abbotsford
goustp1201pgm

MERSEN STP1201PGM 1-Pole 1-Phase 2-Wire 120V 50kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device

Price $328.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN
Manufacturer #:STP1201PGM

Description

Surge-Trap Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices.FEATURES:Easy installation or retrofit DIN-rail mountable Fail-safe /self-protected design Remote indicator (optional) Visual indicator IP20 finger-safe design 2 year warranty No additional overcurrent protection devices needed Easy to replace modules

Specifications

Brand Name Ferraz Shawmut Sub Brand Surge-Trap®
Item Name Surge Protection Device Type Surge-Trap® SPD
Voltage Rating 120 V Number of Poles 1
Number of Wires 2 Short Circuit Rating 200 kA
Series/Model STP Frequency Rating 50/60 Hz
Nominal Discharge Current 20 kA Indicator Type Microswitch
Terminal Type Box Connection Box
Mounting Type DIN Rail Temperature Rating -40 to 85 °C
Warranty 2 yr Standards ANSI/UL 1449 4th Edition, Type 1 Component Assembly SPD, File E210793, ANSI/IEEE C62.41.1, C62.41.2, C62.45, RoHS Compliant
Application AC/DC Distribution, Power Supplies, Industrial Automation, Telecommunications, Motor Controls and Starter Systems Programmable Logic Controller (PLC) Applications, Power Transfer Equipment, HVAC Applications, AC Drives, UPS Systems, Security Systems, IT/Data Centers, Medical Equipment UPC 782001417178

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok