goustp2083pygm

MERSEN STP2083PYGM 3-Pole 3-Phase WYE 4-Wire 120/208V 50kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device

In Stock
Price $539.26 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:stp2083pygm

Description

Surge-Trap® Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV® technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices. FEATURES: Easy installation or retrofit DIN-rail mountable Fail-safe /self-protected design Remote indicator (optional) Visual indicator IP20 finger-safe design 2 year warranty No additional overcurrent protection devices needed Easy to replace modules

Specifications

Brand Name Mersen Sub Brand Surge-Trap®
Type Surge-Trap® SPD Voltage Rating 120 VAC
Short Circuit Rating 200 kA Connection Box
Standards UL 1449 Third Edition Approved, File No E210793 Type 1 Component Assembly IEC 61643-1 RoHS compliant ANSI/IEEE C62.41 CE Application AC/DC distribution Power supplies Industrial automation Telecommunications Motor controls and starter systems Programmable logic controller (PLC) applications Power transfer equipment HVAC applications AC drives UPS systems Security systems IT / Data centers Medical equipment
UPC 782001417192

Packages

1 - UNIT -1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok