goustp208y07m

MERSEN STP208Y07M 3-Pole 3-Phase WYE 4-Wire 120/208V 75kA Surge-Trap STP Series DIN-Rail Pluggable Surge Protective Device

Available for Backorder
Price $396.94 / EA
Qty EA
Manufacturer:MERSEN
Manufacturer #:stp208y07m

Description

Surge-Trap Pluggable Surge Protective Device (SPD) is a no-fuse, fail-safe surge suppressor featuring Mersen’s patented TPMOV technology inside. UL 1449 4th Edition approved, it is DIN-rail mountable featuring a fail-safe self-protected design, visual indicator, and a small footprint. A remote indicator option provides status to critical control circuitry. The Surge-Trap Pluggable SPD has a high short circuit rating and a thermally protected MOV, which eliminates the need for additional overcurrent protection devices. FEATURES: • Easy installation or retrofit • DIN-rail mountable • Fail-safe /self-protected design • Remote indicator (optional) • Visual indicator • IP20 finger-safe design • 2 year warranty • No additional overcurrent protection devices needed • Easy to replace modules

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok