Abbotsford
intag48013

INTERMATIC AG48013 277/480VAC 20kA 1 Phase Nema 4X Intermatic AG Surge Protective Device

Price $185.54 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:AG48013

Description

AG Series surge protective device (SPD) is designed for a variety of Type 1 and Type 2 applications. UV resistant polycarbonate housing with 1/2 inch nominal nipple. 18 inch leads. Type 4 outdoor rainproof enclosure. Green LED indicates surge protective status. SPD Type 1 and/or Type 2 applications.

Specifications

Brand Name Intermatic Item Name Surge Protective Device
Type Type 1/Type 2 Voltage Rating 277/480 V
Number of Poles 2 Series/Model AG Series
Nominal Discharge Current 20 kA Indicator Type LED
Phase 1 Connection 18 in
Material Polycarbonate Color Green
Dimensions 1/2 in Enclosure Type NEMA 4X
Temperature Rating -13 to 140 °F Warranty 1 yr
Standards CSA - UL 1449 3rd Edtion, Please see the Warning @ www.P65Warnings.ca.gov - DEHP Application Distribution Panel and Service Entrance Applications
UPC 078275124462

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok