INTERMATIC AG3000 120-240VAC 50-60Hz AG3000 Series HVAC Surge Protective Device
Description
Power surges are the silent killer for home appliances and HVAC equipment. Most homeowners protect their electronics, but leave more valued equipment unprotected. Surges can wipe out equipment and leave you searching for answers. Search no more. The easy-to-install AG3000 Surge Protective Device (SPD) is the perfect add-on for HVAC equipment. A green LED indicator provides the status of protection. Trusted, state-of-the-art TPMOV® (Thermally Protected Metal Oxide Varistor) technology eliminates the potentially hazardous failure modes that are commonly associated with standard MOV technology. UL Listed to ANSI/UL 1449, 4th Edition.
Specifications
Brand Name | Intermatic | Item Name | Surge Protection Device |
Type | Type 1/Type 2 | Voltage Rating | 120/240 VAC |
Number of Poles | 3 | Number of Wires | 5 |
Short Circuit Rating | 20 kA | Modes of Protection | 3 (L1-N, L2-N, L1-L2) |
Series/Model | AG | Frequency Rating | 50/60 Hz |
Nominal Discharge Current | 10 kA | Indicator Type | Green LED |
Phase | 1 | Class | Surge Protection |
Connection | 18 in Lead | Material | Polycarbonate |
Color | Gray | Finish | Plastic |
Dimensions | 106.4 x 41.0 x 98.0 mm | Mounting Type | Mount to panelboard or enclosure |
Enclosure Type | Type 4X | Environmental Conditions | -4 to 104 °F |
Temperature Rating | -25 to 60 °C Operating | For Use With | HVAC, electronics |
Standards | ANSI Approved, UL1449 Listed, CSA Certified | Application | HVAC Equipment (AC/Furnaces) |
UPC | 078275130678 |
Packages
1 - UNIT - 1 | 8 - UNIT - 8 |