Abbotsford
intig1240rc3

INTERMATIC IG1240RC3 2-Phase Type 1/2 120/240VAC IG Series Surge Protective Device

Price $284.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:INTERMATIC
Manufacturer #:IG1240RC3

Description

IG1240RC3 Surge Protective Devices are designed for a variety of Type 1 and Type 2 applications. Type 1 applications include outdoor installations before service entrances and utility meter cabinets. Type 2 applications include installations after service entrances. CSA listed to ANSI/UL 1449 3rd edition, the IG series is approved for residential/light commercial services (AC power, telephone and/or cable).

Specifications

Brand Name Intermatic Item Name Surge Protection Device
Type Type I or II, Varistor Voltage Rating 120 - 240 VAC
Number of Wires 4 Short Circuit Rating 50 kA
Modes of Protection 6 (L1-N, L2-N, L1-G, L2-G, N-G, L1-L2) Frequency Rating 50/60 Hz
Indicator Type Green LED Phase 2
Class Surge Protection Material Plastic
Color Gray Finish Plastic
Dimensions 4.2 in W x 3.33 in D x 4.2 in H Mounting Type Surface with Brackets
Environmental Conditions Outdoor Temperature Rating 85.0 degrees C
Warranty 5-year Product Warranty; 5-year/$3,000 Connected Equipment Warranty For Use With HVAC, electronics
Includes Plastic Case Standards UL 1449, CSA Certified
Application For Residential, Light Commercial UPC 078275124394

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok