Abbotsford
minmms110

MINUTEMAN POWER TECHNOLOGIES MMS110 MMS Series Single Outlet Surge Suppressor

Price $15.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MINUTEMAN
Manufacturer #:MMS110

Description

Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage.FEATURES:• Single grounded outlet • New MOV technology • Safety shutdown technology • High frequency capacitors • LED indicators • Lifetime limited warranty • UL 1449 certified • $25,000 connected equipment warranty protection

Specifications

Brand Name Minuteman Power Technologies Item Name Surge Protector
Type Standard Voltage Rating 120 V
Power Rating 1800 W Modes of Protection L-N, L-G, N-G
Number of Outlets 1 Amperage Rating 15 A
Energy Rating 540 J Peak Surge Current 36000 A
Clamping Voltage 400 V Indicator Type LED
Dimensions 2.13 in L x 2 in W x 2.38 in H Warranty Limited Lifetime
Standards UL, cUL Listed

Packages

20 - UNIT - (20)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok