minmms370t

MINUTEMAN POWER TECHNOLOGIES MMS Series 7-Outlet Surge Suppressor with inchChild Safety inch Covers and Phone Line Protection

In Stock
Price $41.99 / EA
Qty EA
Manufacturer:MINUTEMAN
Manufacturer #:mms370t

Description

Minuteman's MMS Series AC Surge Protector products defend non-critical equipment (peripherals, printers, etc.) against spikes and surges in power which can cause catastrophic damage. FEATURES: • Seven fixed grounded outlets • Child safety covers • Wall mountable • Lifetime limited warranty • UL 1449 certified • Phone/fax/modem protection • Telephone cord included • $75,000 connected equipment warranty protection • 1440 Joules

Specifications

Brand Name Minuteman Power Technologies Item Name Surge Protection Device
Type AC Line, Standard Voltage Rating 120 V
Power Rating 1800 W Modes of Protection L-N, L-G, N-G
Number of Outlets 7 Series/Model MMS
Amperage Rating 15 A Energy Rating 1440 J
Peak Surge Current 96000 A Clamping Voltage 400 V
Dimensions 12.76 in L x 4-1/4 in W x 1.77 in H Mounting Type Wall
Warranty Limited Lifetime Includes Child Safety Cover, Phone Protection
Standards cUL Listed, UL 1449, UL 1363

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok