minmms760rct

MINUTEMAN POWER TECHNOLOGIES MMS760RCT Minuteman 6-Rotating Outlet Surge Suppressor with Coax and Phone Line Protection, 2160 Joules

In Stock
Price $44.03 / EA
Qty EA
Manufacturer:MINUTEMAN
Manufacturer #:mms760rct

Description

MMS series AC line surge protector. Six 90° rotating outlets designed for connecting multiple transformers. Satellite/cable receiver coax protection. Phone/fax/modem protection. Phone cord included. 100000 connected equipment warranty protection. 2160 joules.

Specifications

Brand Name Minuteman Power Technologies Item Name Surge Protection Device
Type AC Line, Standard Voltage Rating 120 V
Power Rating 1800 W Modes of Protection L-N, L-G, N-G
Number of Outlets 6 Series/Model MMS
Amperage Rating 15 A Energy Rating 2160 J
Peak Surge Current 144000 A Clamping Voltage 330 V, 400 V
Dimensions 6.26 in L x 4-1/4 in W x 2.52 in H Mounting Type Wall
Warranty Limited Lifetime Includes Coax and Phone Line Protection
Standards cUL Listed, UL 1449, UL 1363

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok