Type 2, EXTERNAL, 200kA, 240/120V 3PH 4W. This part replaces US2 TPS3B11200
Type 2, EXTERNAL, 200kA, 240/120V 3PH 4W. This part replaces US2 TPS3B11200
Brand Name | Siemens | Sub Brand | TPS311 |
Item Name | Surge Protection Device | Type | Type 2 |
Voltage Rating | 120/240 V | Number of Wires | 4 |
Short Circuit Rating | 200 kA | Phase | 3 |
Connection | WIRELEADS | Material | Polycarbonate |
Mounting Type | External | Standards | UL1449/CSA22.2No.269.1 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766262029 |
1 - UNIT - 1 |