Abbotsford
sietps3c12250xd2

SIEMENS TPS3C12250XD2 TPS312 Surge Protection Device Type 2, Surge Counter, Internal Rotary Disconnect

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:TPS3C12250XD2
Documents Documents

Description

SPD, EXTERNAL, 250kA, 208Y/120V 3P 4W

Specifications

Brand Name Siemens Sub Brand TPS312
Item Name Surge Protection Device Type Type 2, Surge Counter, Internal Rotary Disconnect
Voltage Rating 208Y/120 V Number of Wires 4
Short Circuit Rating 250 kA Phase 3
Connection WIRELEADS Material Steel
Mounting Type External Standards UL1449/CSA22.2No.269.1
Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT UPC 804766264429

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok