sietps3l1120d2

SIEMENS TPS3L1120D2 TPS311 Surge Protection Device Type 2

Available for Backorder
Price $3,021.58 / EA
Qty EA
Manufacturer:SIEMENS
Manufacturer #:tps3l1120d2

Description

Type 2, EXTERNAL, 200kA, 600Y/347V 3PH 4W, Audible Alarm, Dry Contacts. This part replaces US2 TPS3L1120D

Specifications

Brand Name Siemens Sub Brand TPS311
Item Name Surge Protection Device Type Type 2
Voltage Rating 600Y/347 V Number of Wires 4
Short Circuit Rating 200 kA Phase 3
Connection WIRELEADS Material Polycarbonate
Mounting Type External Includes Audible Alarm, Dry Contacts
Standards CSA Certified Application MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT
UPC 804766273414

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok