SIEMENS CANADA TPS3L12200X02 TPS3 12 Surge Protection Device, 600/347V, 200 kA
Description
FEATURES & BENEFITS
Specifications
Brand Name | Siemens | Sub Brand | TPS312 |
Item Name | Surge Protection Device | Type | Type 2, Surge Counter |
Voltage Rating | 600Y/347 V | Number of Wires | 4 |
Short Circuit Rating | 200 kA | Frequency Rating | 47 - 63 Hz |
Phase | 3 | Connection | WIRELEADS |
Material | Steel | Mounting Type | External |
Temperature Rating | -25 to 60 °C | Standards | UL 1449-4, UL 1283 Listed, CSA 22.2 No. 269.2 |
Application | MOUNTSTOELECTRICALDISTRIBUTIONEQUIPMENT | UPC | 804766273643 |
Packages
1 - UNIT - 1 |