Abbotsford
pas2095ntltrw

PASS & SEYMOUR 2095-NTLTRW 20Amp 125V NEMA 5-20R Tamper-Resistant Nightlight/GFCI, White

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:2095-NTLTRW

Description

Legrand's nightlight/GFCI include a GFCI outlet, plus an LED nightlight with automatic ON/OFF that remains cool to the touch and is remarkably energy efficient and durable—the life expectancy is more than 20 years. Ideal for safe nighttime navigation in bathrooms, hallways, kitchens, nurseries, on stairs and more.FEATURES AND BENEFITS:• Protects children: patented shutter system helps prevent improper insertion of foreign objects. • Meets National Electrical Code® Tamper-Resistant requirements. • SafeLock™ Protection: if critical components are damaged and ground fault protection is lost, power to receptacle is disconnected. • Sealed nightlight with high impact-resistant Lexan® lens prevents tampering. • Nightlight uses cooler LED illumination. • Energy-efficient LED has average 20-year life expectancy, eliminating bulb replacement. • LED Rated at 186 milliwatts 120V. • Two receptacles. • Photocell turns nightlight ON in dark, OFF in daylight. • Prevents line-load reversal miswire: no power to the face or downstream receptacles if wired incorrectly. • Exceeds UL943 voltage surge requirements; survives 100x the required UL 3kA/6kV voltage surge test cycles • FSUL Listed (Federal Specification WC596). • Trip indicator light (red LED). • Side or internal screw-pressure-plate back wire with #10-#14 AWG solid or stranded copper wire. • Two back wire holes per terminal. • Ground screw has a back wire clamp for easy installation. • 10kA short circuit wiring. • Mounting screws are shipped captive in the device and wall plate for easier installation. • High-impact-resistant thermoplastic construction. • Extra-long strap. • Button colors match the device face. • Dual-direction test and reset buttons. • Class A rated GFCI. • Supplied with matching TP26 nylon wall plate.

Specifications

Brand Name Legrand Item Name GFCI Duplex Receptacle with Nightlight
Type Decorator, Tamper-Resistant Voltage Rating 125 V
Amperage Rating 20 A Short Circuit Rating 10 kA
NEMA Rating NEMA 5-20R Color White
UPC 785007239768

Packages

1 - UNIT - 1 10 - UNIT - (10)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok