Abbotsford
pasagftr2202w4

PASS & SEYMOUR AGFTR2202W4 20Amp Tamper-Resistant GFCI Outlet, White

Price $85.59 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:AGFTR2202W4
Documents Documents

Description

20Amp adorne® Tamper-Resistant GFCI Outlet.FEATURES AND BENEFITS:• Perfect for upgrading the look of a standard GFCI outlet in your kitchen, bathroom, or outdoor space.• GFCIs protect you from serious injury due to electric shock. They are required by National Electrical Code in kitchens, bathrooms, and outdoor locations.• This item performs an automatic test every three seconds —preventing the unsafe condition of power without protection.• With SafeLock Protection, power to the outlet will be disconnected if components are damaged and protection is lost.• The stylish adorne Standard GFCI Outlet features two plugs and a classic look.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name GFCI Duplex Receptacle Type Tamper-Resistant
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Connection Type Back and Side Wire
Material Polycarbonate Color White
Finish Matte Frequency Rating 60 Hz
Phase 1 Trip Level 4 - 6 mA
Trip Time 0.025 sec Dimensions 1.82 in L x 1.77 in W x 2.66 in H
Mounting Type Box Standards cULus Listed
Application Residential use UPC 785007052640

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok