3-Pole 2W 125-250VAC 20Amp Crouse-Hinds Arktite® Circuit Breaking Receptacle
Description
Eaton Crouse-Hinds series Arktite CPS receptacle. 20A, two-wire, three-pole, Brass contacts. 60 Hz, Style 2, 1 HP, Copper-free aluminum material. Factory sealed, Delayed action circuit breaking, 125 to 250 VAC/18 VDC.
Specifications
Brand Name | Eaton | Item Name | Pin and Sleeve Receptacle |
Type | Explosion-Proof | Voltage Rating | 125 - 250 VAC, 18 VDC |
Amperage Rating | 20 A | Number of Poles | 3 |
Number of Wires | 2 | Material | Copper-Free Aluminum |
Frequency Rating | 60 Hz | Contact Material | Brass |
Dimensions | 5.13 in L x 5 in W x 5.88 in H | Standards | NEC/CEC, Class I, Division 1, Class I, Division 2 |
Packages
1 - UNIT - 1 |