EGS ECSK20232 20A 250V U-Line® Factory Sealed Receptacle and Cover Assembly
Description
U-LINEĀ® Receptacle with cover assembly can be used in conjunction with U-LineĀ® 20 A ECSK-GFI ground fault circuit interrupter.
Specifications
Brand Name | Appleton | Sub Brand | U-Line™ |
Item Name | Pin and Sleeve Receptacle and Cover Assembly | Type | Receptacle And Cover Assembly |
Voltage Rating | 250 VAC | Amperage Rating | 20 A |
Number of Poles | 2 | Material | Copper-Free Aluminum |
Mounting Type | Box | Standards | Class I, Division 1 And 2, Groups B, C, D; Class II, Division 1 And 2, Group G and Coal Dust; Class III |
UPC | 781381281423 |
Packages
1 - UNIT - 1 |