Abbotsford
appadr1044

EGS ADR1044 100Amp 600V 4-Pole/4-Wire Powertite Series Pin & Sleeve Receptacle

Price $540.82 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:ADR1044
Documents Documents

Description

The Powertite Series uses the versatile pin and sleeve design to provide safe, reliable power for any type of heavy duty equipment, fixed or portable. These receptacles are built of triple coated, copperfree aluminum to withstand harsh weather, corrosive atmospheres and rough working conditions. Safety features include widely spaced contacts recessed within an internal arc snuffing chamber, insulating blocks, positive polarization and a durable neoprene bushing that seals out water and dust. Shell only or shell plus extra pole grounding designs provide safe, “make first, break last” grounding. Designed for easy installation, the Powertite Series is Appleton’s most versatile choice for standard and hazardous locations.

Specifications

Brand Name Appleton Sub Brand Powertite™
Item Name Pin and Sleeve Receptacle Type Shell Only, 1-Sleeve
Voltage Rating 600 VAC at 50 - 400 Hz, 250 VDC Amperage Rating 100 A
Number of Poles 4 Number of Wires 4
NEMA Rating NEMA 3, 3R, 4, 4X Conductor Size 4-1 AWG (Building), 4-2 AWG (Extra Flex)
Material Copperfree Aluminum Color Gray
Phase 3 Terminal Connection Pressure Wire, Screw
Mounting Type Box Temperature Rating -40 to 107 °C
Includes Weatherproof Spring Door, Brass with Beryllium Copper Springs Standards UL 1682, UL 1686, UL 50E, UL Listed, E145916, E145917, CSA Standard:C22.2 No. 182.1, CSA Certified:065179, NEMA FB11
Application For ACP1044CD Clamping Ring Plug, Ideal for Use on Shipping Docks, Ports and Other Ship to Shore Applications UPC 781381186315

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok