Abbotsford
kilvr6034

HUBBELL VR6034 60Amp 600V 4-Pole/3-Wire VersaMate® Metallic Pin & Sleeve Receptacle

Price $605.29 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR6034
Documents Documents

Description

Receptacle style II, 3W, 4 pole, 60A.

Specifications

Brand Name Killark Item Name Pin and Sleeve Receptacle
Type Straight Angled Amperage Rating 60 A
Number of Poles 4 Number of Wires 3
Material Aluminum,Beryllium Copper,Brass,Stainless Steel Color Gray
Finish Baked Powder Epoxy/Polyester Finish Terminal Connection Screw
Dimensions 114.3 mm W x 114.3 mm H UPC 783936078984

Packages

1 - UNIT - 1 250 - UNIT - 250
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok