Abbotsford
kilvr20412

HUBBELL VR20412 200Amp 600V 4-Pole/4-Wire Versamate® Series Receptacle, Gray

Price $2,886.03 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR20412
Documents Documents

Description

The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Receptacle Type Metallic, Heavy Duty
Size 7-19/32" H x 6-5/8" W x 7-7/8" D Voltage Rating 600 VAC/250 VDC
Amperage Rating 200 A Number of Poles 4
Number of Wires 4 NEMA Rating NEMA 3, 4, 4X
Conductor Size 1 AWG - 250 MCM Material Copper-Free Aluminum
Color Gray Finish Baked Powder Epoxy/Polyester Finish
Grounding Style 1 Dimensions 6-5/8 in W x 7-7/8 in D x 7-19/32 in H
Standards UL Listed, CSA Certified Application Heavy Duty Industrial
UPC 783936833132

Packages

1 - UNIT - 1 140 - UNIT - 140
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok