Abbotsford
kilvr20422

HUBBELL VR20422 200Amp 600V 2-Pole/2-Wire Versamate® Series Receptacle, Gray

Price $2,120.54 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HUBBELL
Manufacturer #:VR20422
Documents Documents

Description

The VersaMate® series is designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus.Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:• Pulp & Paper Mills • Breweries• Electrical Power Plants • Refineries• Petrochemical Plants • Chemical Plants• Wastewater Treatment • Grain Facilities• Marine, Docks, Ports • Textile Manufacturing• Construction Sites • Food Processing Facilities

Specifications

Brand Name Killark Sub Brand Versamate®
Item Name Pin and Sleeve Receptacle Type Aluminum NEMA 4X metallic receptacle
Size 7-19/32" H x 6-5/8" W x 7-7/8" D Voltage Rating 600 VAC, 250 VDC
Amperage Rating 200 A Number of Poles 4
Number of Wires 3 NEMA Rating NEMA 3, 4, 4X
Conductor Size #1 - 250 Regular Stranding, #1 - 250 Extra Flex Material Copperfree Aluminum
Color Gray Finish Baked Powder Epoxy/Polyester Finish
Frequency Rating 50 - 400 Hz Terminal Connection Screw
Dimensions 6-5/8 in W x 7-7/8 in D x 7-19/32 in H Mounting Type Surface
Environmental Conditions Wet and Hazardous Locations Standards UL Listed, CSA Certified
Application For Wet, Cold, Hosedown, Hazardous or Corrosive Areas in Such Industrial Applications as Pulp and Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Refineries, Chemical Plants, Grain Facilities, Textile Manufacturing, and Food Processing Facilities UPC 783936833149

Packages

1 - UNIT - 1 140 - UNIT - 140
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok