Abbotsford
swir1015swa

PANASONIC R1015SWA 15A 125V Duplex Outlet, White

Price $82.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANASONIC
Manufacturer #:R1015SWA

Description

Duplex 15 A Outlet with 125 VAC modular Smart Home enabled device. The 15A Receptacle has the ability to allow interchangeable Swidget Inserts to be installed, removed or replaced - making Swidget the optimal choice for building renovations and new construction. The Swidget 15A Receptacle uses a simple interface, making installation easy.

Specifications

Brand Name Swidget Item Name Straight Blade Duplex Receptacle
Type Tamper-Resistant Voltage Rating 125 VAC
Amperage Rating 15 A Wattage 1800 W
NEMA Configuration 5-15R Conductor Size 14 AWG Stranded
Color White Maximum Load Capacity 0.5 hp
Terminal Connection Screw Dimensions 1.622 in L x 1.814 in W x 2.803 in H
Temperature Rating -10 to 40 °C Environmental Conditions UL 94 Flammability Rating, Indoor Installation Only
Standards CSA C22.2 42, 223 Certified, UL 498, UL 1310 Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok