Abbotsford
pasptra6str

PASS & SEYMOUR PTRA6STR 6" PlugTail Connectors, Right Angle, Stranded

Price $8.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTRA6STR

Description

PlugTail® Connectors Right Angle Stranded 6"FEATURES AND BENEFITS:- Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing.- Large brass contacts snugly terminate on device blade terminals.- Pre-stripped connector leads fasten to conductors, easier than standard pigtails.

Specifications

Brand Name Pass & Seymour Sub Brand PlugTail®
Item Name PlugTail Connector Receptacle Type Right Angled
Grade Commercial Size 7.5 In
Number of Poles 2 Number of Wires 3
Wire Length 6 in Conductor Size 12 AWG
Material Polycarbonate Color Gray
Finish Matte Terminal Connection Screw
Dielectric Strength 2000 V Dimensions 7-1/2 in
Mounting Type Device, Wall Temperature Rating -40 to 60 °C without Impact
Environmental Conditions UL 94 Requirements, V2 Rated Flammability Standards UL 498, cULus Listed
Application Commercial UPC 785007044546

Packages

1 - UNIT - 1 25 - UNIT - 25 250 - UNIT - 250 4400 - SKID - 4400
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok