Abbotsford
pas405red

PASS & SEYMOUR 405RED Round Acrylic Plastic Warning Light Jewel, Red

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:405RED

Description

Round acrylic plastic warning light jewel for single receptacle plates with holding ring. Red. FEATURES AND BENEFITS:• Quality Materials.• Durability. • Time-tested Design.

Specifications

Brand Name Legrand Sub Brand Pass & Seymour
Item Name Jewel Warning Light Size 3 in T
Material Acrylic Type Vertical, Round
Color/Finish Red Mounting Type Wall
For Use With Receptacle Switch Plates with Holding Ring Standards UL Listed
Application Residential/Commercial UPC 785007000771

Packages

1 - UNIT - 1 25 - UNIT - 25
This website uses cookies to ensure you get the best experience on our website. Read more
Ok