Abbotsford
pas4api

PASS & SEYMOUR 4API Quad Adapter Plate, Ivory

Price $17.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:4API

Description

FEATURES AND BENEFITS:- Rugged nylon face and body withstands impacts and hard use.- Built-in wire stripping gauge.- Outward-facing ground terminals make handling up to four straight or angled plugs easy and convenient.- Heavy-duty, phosphor bronze contacts.- Shielding walls guard against live-circuit-to-ground shorts.- Split circuit break-off tabs.- UL and CSA listed.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Adapter Plate Material Nylon
Dimensions 4-1/2 in L x 0.42 in W x 4-1/2 in H Type Quad, Receptacle
Size 4.50 L x .42 W x 4.50 H In Color/Finish Ivory
Includes (2) #6-32 x 7/8 in Long Screws Standards UL1449, UL498, ANSI/EEE C62.41, ANSI/IEEE C62.45
Application For Commercial, Residential UPC 785007007183

Packages

1 - UNIT - 1 5 - UNIT - 5 50 - UNIT - 50 1960 - SKID - 1960
This website uses cookies to ensure you get the best experience on our website. Read more
Ok