COOPER WIRING DEVICES 6252V-BU 15Amp 125V 2-Pole NEMA 5-15R Decorator Commercial Grade Duplex Receptacle - Back & Side Wire, Ivory
Specifications
Brand Name | Eaton | Item Name | Straight Blade Duplex Receptacle |
Type | Decorator, Heavy-Duty | Grade | Industrial |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Back and Side | NEMA Rating | NEMA 5-15R |
Conductor Size | 14-10 AWG | Material | High-Impact Nylon Face and PVC Base |
Color | Ivory | Terminal Connection | Screw |
Grounding | Auto-Grounding | Contact Material | Brass |
Dimensions | 1.32 in L x 0.84 in W x 4.19 in H | Mounting Type | Flush |
Standards | cULus Listed, Federal Specification Classification 6233 01, RoHS Compliant, NAFTA | Application | Commercial |
UPC | 032664584022 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |