
COOPER WIRING DEVICES 6362V 20Amp 125V 2-Pole/3-Wire NEMA 5-20R Premium Decorator Industrial Grade Receptacle, Ivory
Specifications
Brand Name | Eaton | Item Name | Duplex Receptacle |
Type | Decorator | Amperage Rating | 20 A |
Number of Poles | 2 | Number of Wires | 3 |
Connection Type | Screw | NEMA Rating | NEMA 5-20R |
Conductor Size | 14-10 AWG | Material | Glass-Filled Nylon Base and Nylon Face |
Color | Ivory | UPC | 032664513411 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 |