Abbotsford
cwdtr1107v

COOPER INDUSTRIES TR1107V 15Amp 125V 2-Pole/3-Wire Tamper Resistant NEMA 5-15R Decorator Duplex Receptacle - Side & Push Wire, Ivory

Price $3.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:TR1107V

Description

Tamper Resistant Decorator Receptacles provide compliance with 2011 NEC Article 406.12 that states that all receptacles installed in dwelling units must be tamper resistant. Durable impact-resistant thermoplastic face and back body is virtually unbreakable. “TR” designation provides visual identification. Terminal screws are backed out and ready to wire. Extra-long and extra-wide mounting straps with patented built-in wire stripper for #14 and #12 wire to speed installation. Side-wire terminals accept up to #10 solid or stranded wire and push-in terminals accept #14 solid wire.DESIGN FEATURES:- Tamper resistant receptacles provide compliance with 2014 NEC® Article 406.12 which states that all 15A and 20A, 125V/AC receptacles installed in dwelling units must be tamper resistant- Longer, wider strap provides 40% more contact area to wall board, virtually eliminating floating installations- Patented built-in wire stripper for #14 and #12 AWG wire to speed installation- Push-in terminals accept #14 AWG solid wire for quick installation- Patented built-in wire looper for pre-looping- High impact-resistant thermoplastic face and back body eliminates breakage- Double-wipe ground contacts ensure long-term ground retention- Easy access split circuit break-off tab- Tri-combo screws accept Slotted, Phillips, and Robertson-head tools for installation flexibility- Terminal screws backed out and ready for wiring- Side wire terminals accept up to #10 AWG solid wire

Specifications

Brand Name Eaton Item Name Duplex Receptacle
Type Tamper-Resistant, Decorator Grade Standard
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-15R Connection Type Side and Push, Screw
Conductor Size 14-10 AWG Material Thermoplastic
Color Ivory Dielectric Strength 2000 V
Grounding Grounding Contact Material Brass
Dimensions 1.3 in L x 0.69 in W x 3.81 in H Mounting Type Flush
Temperature Rating -20 to 70 °C Standards cULus Listed, NOM Certified
UPC 032664666438

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok