COOPER INDUSTRIES 1168-2-SP 125/250V 50Amp 3 Pole Cooper Wiring Devices Power Receptacle, Black
Description
EATON Round .406 Diameter Straight Blade, 2 poles for Industrial application.
Specifications
Brand Name | Cooper Industries | Sub Brand | Arrow Hart |
Item Name | Straight Blade Receptacle | Grade | Commercial |
Voltage Rating | 125/250 V | Amperage Rating | 50 A |
Number of Poles | 3 | Number of Wires | 4 |
Connection Type | Plug | NEMA Rating | 14-50R |
Conductor Size | 18-10 AWG | Material | Nylon and Steel Cover |
Color | Black | Finish | Galvanized |
Dimensions | 136.53 mm L x 136.53 mm W | Mounting Type | Plug |
Temperature Rating | -20 to 75 °C | Standards | CSA Certified, UL Listed, NOM Certified |
Application | For Copper or Aluminum Wire | UPC | 032664520631 |
Packages
1 - UNIT - 1 | 16 - UNIT - (16) |