
LUTRON SCRS-15-TR-MN 15Amp 125V Satin Colors Designer Style Duplex Tamper-Resistant Receptacle, Midnight
Description
15Amp 125V Satin Colors Designer Style Tamper-Resistant Receptacle.FEATURES:• Rounded corners, crisp edges• Standard Designer opening• Screwless
Specifications
Brand Name | Lutron | Sub Brand | Designer™ |
Item Name | Straight Blade Duplex Receptacle | Type | Tamper-Resistant |
Size | 2.94 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3, 4, 5 |
Connection Type | Screw-Type Terminals | Conductor Size | 10-14 AWG |
Material | Plastic | Color | Midnight |
Terminal Connection | Screw | Dimensions | 4.69 x 2.94 in |
Mounting Type | Wallbox | Temperature Rating | 0 - 40 °C |
Environmental Conditions | 0 - 90% RH Non-Condensing | UPC | 027557618304 |
Packages
1 - UNIT - 1 |