
LUTRON SCRS-15-TR-PD 15Amp 125V Satin Colors Designer Style Duplex Tamper-Resistant Receptacle, Palladium
Description
15Amp 125V Satin Colors Designer Style Tamper-Resistant Receptacle.FEATURES:• Rounded corners, crisp edges• Standard Designer opening• Screwless
Specifications
Brand Name | Lutron | Sub Brand | Designer |
Item Name | Duplex Receptacle | Type | Designer, Tamper-Resistant |
Size | 2.94 in | Voltage Rating | 125 V |
Amperage Rating | 15 A | Wattage | 1875 W |
Number of Poles | 2 | Number of Wires | 3 - 5 |
Connection Type | Screw-Type Terminals | Conductor Size | 10 - 14 AWG |
Material | Metal/Plastic | Color | Palladium |
Finish | Satin | Terminal Connection | Screw Terminal |
Dimensions | 4.69 x 2.94 in | Mounting Type | Wall Box |
Temperature Rating | 0 - 40 °C | Environmental Conditions | 0 - 90 PCT |
UPC | 027557618410 |
Packages
1 - UNIT - 1 |