Abbotsford
pas5642

PASS & SEYMOUR 5642 15A 250V NEMA 6-15R Hard Use Specification Grade Duplex Receptacle, Brown

Price $13.40 / EA
Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:5642

Description

FEATURES:- Corrosion-resistant, plated and tabbed steel strap is locked in to face and back body to resist pulling away from face/body assembly.- Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring.- Impact-resistant nylon face.- 8 hole internal screw-pressure-plate back wire terminals accept #10 – 14 AWG solid or stranded copper or copper-clad conductors.- Terminal compartments isolated from each other for positive conductor containment.- Tri-drive terminal and mounting screws.- Auto-ground clip assures positive ground.

Specifications

Brand Name Legrand Item Name Duplex Receptacle
Voltage Rating 250 V Amperage Rating 15 A
Connection Type Side Wired Color Brown

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok