Abbotsford
pas885bk

PASS & SEYMOUR 885-BK 15Amp 125V 2-Pole/3-Wire NEMA 5-15R radiant Duplex Receptacle, Black

Price $2.54 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885BK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Tri-drive screws.• Side-access push wire release.• Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type Decorator, Self Grounding
Grade Residential/Commercial Size 4.2 in
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Number of Wires 3
Material Thermoplastic Color Black
Finish Decor, Gloss Frequency Rating 50/60 Hz
Terminal Connection Screw Dimensions 32.77 mm W x 25.4 mm D x 96.83 mm H
Mounting Type Wall, Flush Standards UL 498
Application Commercial,Residential UPC 785007419696

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok