Abbotsford
pas885trbk

PASS & SEYMOUR 885TRBK 15Amp 125V NEMA 5-15R radiant Tamper-Resistant Duplex Receptacle, Black

Price $3.49 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885TRBK
Documents Documents

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes.radiant® Screwless Wall Plate not included.FEATURES AND BENEFITS:• Meets National Electrical Code Tamper-Resistant requirements.• Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users.• High-impact resistant thermoplastic construction.• Extra-long strap.• Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier 12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 – #14 AWG solid wire.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Residential/Commercial Size 4.2"
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Material Thermoplastic
Color Black Finish Decor, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 32.77 mm W x 25.4 mm D x 96.83 mm H Mounting Type Wall, Flush
Standards UL 498 Application Commercial,Residential
UPC 785007861044

Packages

10 - UNIT - (10) 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok