pas885tri

PASS & SEYMOUR 885-TRI 15Amp 125V radiant® Tamper-Resistant Receptacle, Ivory

In Stock
Price $2.96 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885-tri

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • Meets National Electrical Code Tamper-Resistant requirements. • Protects children: patented shutter system helps prevent improper insertion of foreign objects—now with black "invisi-shutters" for an invisible effect preferred by end users. • High-impact resistant thermoplastic construction. • Extra-long strap. • Quickloop wire looping aid. • Long-term blade retention. • Longer tri-drive screws for easier 12 AWG looping. • Extra-large circuit break-off tabs. • Side-access push wire release. • Ultrasonic welding of face to back body. • Side wire accepts #12 – #14 AWG solid wire.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant
Grade Residential Size 4.5x1.68x1.05
Voltage Rating 125 V Amperage Rating 15 A
Material Thermoplastic Color Ivory
Terminal Connection Screw Dimensions 4.5 x 1.68 x 1.05 in
Mounting Type Wall Standards UL 498, cULus Listed
Application Residential

Packages

1 - UNIT = (1) 10 - UNIT - 10 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok