PASS & SEYMOUR IG26262-HG 15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, Orange
Description
15Amp 125V 2-Pole/3-Wire Isolated Ground Heavy-Duty Decorator Hospital Grade Duplex Receptacle - Back & Side Wire, Orange.FEATURES AND BENEFITS:- RoHS Compliant- IG symbol and Isolated Ground markings for easy identification and circuit delineation.- Triple-wipe brass contacts ensure lasting, positive contact with plug blades.- High-impact resistant nylon face resists impacts and scrapes.- Corrosion-resistant plated steel strap.- Patented feature, external screw-pressure-plate back wire clamp on ground terminal for faster, easier installation.- Plastic barrier isolates grounding terminal from mounting strap and metal boxes.- Side and internal screw-pressure-plate back wire capability with #14 - #10 AWG copper or copper-clad, solid or stranded wire.- Auto-ground clip assures positive ground.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Straight Blade Duplex Receptacle | Type | Decorator, Heavy Duty, Halogen-Free |
Grade | Hospital | Size | 1.322 L x .833 W x 3.813 H In |
Voltage Rating | 125 V | Amperage Rating | 15 A |
Number of Poles | 2 | Number of Wires | 3 |
NEMA Configuration | 5-15R | Connection Type | Back and Side Wired |
NEMA Rating | 5-15R | Conductor Size | 14 - 10 AWG |
Material | Nylon | Color | Orange |
Frequency Rating | 60 Hz | Terminal Connection | Screw Terminal |
Dielectric Strength | 2000 V | Grounding | Isolated |
Dimensions | 1.322 in L x 0.833 in W x 3.813 in H | Mounting Type | Wall, Flush, Screw |
Temperature Rating | -40 degrees C | Standards | UL 498, CSA C22.2 No. 42 |
Application | Commercial | UPC | 785007262612 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |