Abbotsford
pasptig26362

PASS & SEYMOUR PTIG26362 20Amp 125V NEMA 5-20R PlugTail Isolated Ground Decorator Spec Grade Duplex Receptacle, Orange

Price $39.76 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PTIG26362

Description

PlugTail Isolated Ground Decorator Spec Grade Duplex Receptacle 20amp 125volt Orange.PRODUCT FEATURES:- RoHS Compliant - .036 inch thick, brass, triple-wipe power contacts for lasting retention. - Plated steel wrap strap design for maximum durability and corrosion resistance. - No exposed terminals create a finger safe application before, during, and after installation. - Built-in connector features large brass terminal blades to ensure consistent, reliable electrical connections. - Crimped and welded contacts. - Ultrasonically welded polycarbonate connector housing secures terminations and conductors in a UL Listed, finger safe housing. - Large brass contacts snugly terminate on device blade terminals. - Pre-stripped connector leads fasten to conductors, easier than standard pigtails. - Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Federal Specification Size 5.05x2.08x1.43
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
NEMA Configuration 5-20R NEMA Rating 5-20R
Conductor Size 14-10 AWG Material Thermoplastic
Color Brown Phase 3
Grounding Isolated Ground Dimensions 5.05 x 2.08 x 1.43 in
Mounting Type Wall Standards cULus Listed, UL 498 Listed, Federal Specification
Application For Commercial Applications UPC 785007307818

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100 4400 - SKID - 4400
This website uses cookies to ensure you get the best experience on our website. Read more
Ok