
PASS & SEYMOUR TR26342I 20Amp 125V 2-Pole/3-Wire Tamper-Resistant Decorator Spec Grade Receptacle Side Wire Only, Ivory
Description
Tamper-Resistant Decorator Spec Grade Receptacle, Side Wire Only, 20amp 125volt.FEATURES AND BENEFITS:- Dual mechanical shutter system to help prevent insertions of foreign objects.- High Impact resistant nylon face.- Auto-ground clip assures positive ground.- Easily accessed break-off line-contact connecting tab for fast and easy split-circuit wiring.- Backed-out tri-drive steel terminal screws. Side wire only.
Specifications
Brand Name | Pass & Seymour | Sub Brand | Pass & Seymour |
Item Name | Duplex Receptacle | Type | Tamper-Resistant, Decorator |
Grade | Specification | Voltage Rating | 125 VAC |
Amperage Rating | 20 A | Number of Poles | 2 |
Number of Wires | 3 | NEMA Configuration | 5-20R |
Connection Type | Side Wire | Conductor Size | 14-10 AWG |
Material | Nylon Face, Copper Conductor | Color | Ivory |
Terminal Connection | Backed-Out Tri-Drive Steel Screw | Dielectric Strength | 2000 VAC |
Contact Material | 0.032 in 260 Brass | Temperature Rating | -40 to 60° C |
Environmental Conditions | UL 94 Requirements, V2 Rated Flammability | Standards | CSA Certified, cUL Listed, RoHS Compliant, UL 498 |
UPC | 785007034875 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 | 100 - UNIT - 100 | 4400 - SKID - 4400 |