Abbotsford
cwd11682

COOPER INDUSTRIES 1168-2-SP 50Amp 125V/250V 2-Pole/2-Wire Stove Receptacle, Black

Inventory
Unavailable for order at Abbotsford
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1168-2-SP

Description

FEATURES:- 3-Pole/4-Wire Grounding- Commercial Grade- Straight Blade- 50Amp, 125/250 Volt- CSA Certified- UL Listed- NOM Certified

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Item Name Straight Blade Receptacle Grade Commercial
Voltage Rating 125/250 V Amperage Rating 50 A
Number of Poles 3 Number of Wires 4
Connection Type Plug NEMA Rating 14-50R
Conductor Size 18-10 AWG Material Nylon and Steel Cover
Color Black Finish Galvanized
Dimensions 136.53 mm L x 136.53 mm W Mounting Type Plug
Temperature Rating -20 to 75 °C Standards CSA Certified, UL Listed, NOM Certified
Application For Copper or Aluminum Wire UPC 032664520631

Packages

1 - UNIT - 1 16 - UNIT - 16
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok