Abbotsford
cwd1107w

COOPER INDUSTRIES 1107W 15Amp 125V NEMA 5-15R Decorator Duplex Receptacle Side & Push Wire, White

Price $2.15 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:1107W

Description

Decorator Receptacles feature longer, wider straps providing 40% more contact area to wall board. Virtually eliminates floating installations. Patented built-in wire stripper for #14 and #12 wire to speed installation. Patented built-in wire looper for pre-looping. Tri-combo screws accept slotted, Phillips, and Robertson-head tools for installation flexibility. Terminal screws backed out – ready for wiring. Side wire terminals accept up to #10 solid or stranded wire. Push-in terminals accept #14 solid wire.

Specifications

Brand Name Eaton Item Name Straight Blade Duplex Receptacle
Type Decorator Grade Standard Grade
Voltage Rating 125 V Amperage Rating 15 A
Wattage 3 W Number of Poles 2
Number of Wires 3 Connection Type Push and Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Impact Resistant Thermoplastic Color White
Terminal Connection Screw Dielectric Strength 125 VAC
Dimensions 8 x 4.25 x 1.93 in Mounting Type Flush
Environmental Conditions Indoor Use Only Standards UL Listed
UPC 032664512483

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok