Abbotsford
cwdcr15w

COOPER INDUSTRIES CR15W 15A 125V 2-Pole/3-Wire NEMA 5-15R Commercial Grade Duplex Receptacle - Side Wire, White

Price $5.56 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:COOPER INDUSTRIES
Manufacturer #:CR15W

Description

Commercial Specification Grade Straight Blade Receptacles - 15A-125V, NEMA 5-15R. Engineered for safe, reliable performance, these UL 498 and Federal Specification WC-596 listed devices provide maximum durability in a wide variety of applications while providing installation efficiency to help finish the job on time.

Specifications

Brand Name Cooper Industries Sub Brand Arrow Hart
Type Duplex Number of Poles 2
Number of Wires 3 Connection Type Screw
Material PVC,Polyvinyl Chloride Color White
Mounting Type Flush Temperature Rating -20 To 70 °C
UPC 032664489037

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
This website uses cookies to ensure you get the best experience on our website. Read more
Ok