Abbotsford
pas26342w

PASS & SEYMOUR 26342W 20Amp 125V Heavy-Duty Decorator Spec Grade Duplex Receptacle - Side Wire, White

Price $10.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:26342W

Description

FEATURES AND BENEFITS: • RoHS Compliant • Corrosion-resistant, plated steel strap locked into assembly to prohibit strap from bending away from body. • One-piece, brass, triple-wipe power contacts for lasting retention. • Heavy-duty compact design for easier installation and long lasting performance. • Easily accessed break-off, line-contact connecting tab for fast, easy split-circuit wiring. • Impact-resistant nylon face. • Terminal compartments isolated from each other for positive conductor containment. • All devices fit standard #26 opening wall plate. • Tri-drive terminal and mounting screws. • Auto-ground clip assures positive ground.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Decorator
Grade Residential/Commercial Size 3.8 in
Voltage Rating 125 V Amperage Rating 20 A
Number of Poles 2 Number of Wires 3
Connection Type Wire Ground, Side Wire NEMA Rating 5-20R
Conductor Size 4 AWG Material Nylon
Color White Finish Decor, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 33.58 mm W x 21.16 mm D x 83.34 mm H Mounting Type Wall, Flush
Standards UL 498 Application Commercial,Residential
UPC 785007785241

Packages

1 - UNIT - 1 10 - UNIT - 10 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok