Abbotsford
pas3232i

PASS & SEYMOUR 3232-I 15Amp 125V 2-Pole/3-Wire NEMA 5-15R TradeMaster Duplex Receptacle, Ivory

Price $1.38 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:3232I

Description

Legrand's Pass & Seymour TradeMaster® receptacles combine a traditional look with reliable, time-tested operation for any residential application.FEATURES AND BENEFITS:• LEED Contribution: Yes • High-impact resistant thermoplastic construction.• Extra-long strap. Quickloop wire looping aid.• Long-term blade retention.• Longer tri-drive screws for easier #12 AWG looping.• Extra-large circuit break-off tabs.• Side-access push wire release.• Ultrasonic welding of face to back body.• Side wire accepts #12 - #14 AWG solid wire.• Push wire accepts #14 AWG solid only.• Low profile face.• Traditional contoured face.• Self-grounding models provide automatic ground clip.

Specifications

Brand Name Pass & Seymour Sub Brand Pass & Seymour
Item Name Straight Blade Duplex Receptacle Type Straight Blade Receptacle
Size 4.2 in Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3-Wire Grounding Connection Type Grounding
NEMA Rating 5-15R Conductor Size 4 AWG
Material Thermoplastic Color Ivory
Finish Gloss Terminal Connection Screw
Dimensions 4.2 in H Mounting Type Wall, Flush, Screw
Standards UL 498, NEMA Rated Application Residential/Commercial
UPC 785007323214

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - UNIT - 200
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok