pas88520la

PASS & SEYMOUR 88520LA 20Amp 125V 2-Pole/3-Wire radiant® Decorator Duplex Receptacle, Light Almond

In Stock
Price $7.48 / EA
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:88520la

Description

The radiant® collection is a step up from the standard with simple, classic options in wiring devices, home automation controls and screwless wall plates that complement today's homes. radiant® Screwless Wall Plate not included. FEATURES AND BENEFITS: • High-impact resistant thermoplastic construction. • Extra-long strap. • Quickloop wire looping aid. • Tri-drive screws. • Side-access push wire release. • Side wire accepts #12 - #14 AWG solid. Push wire accepts #14 AWG solid only.

Specifications

Brand Name Legrand Item Name Straight Blade Duplex Receptacle
Type Decorator Material Thermoplastic
Color Brown Finish Gloss
Frequency Rating 50 - 60 Hz Terminal Connection Screw
Dimensions 32.77 mm W x 25.4 mm D x 96.83 mm H Mounting Type Flush, Screw
Standards NEMA Rated UPC 785007269000

Packages

1 - UNIT = (1)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok