Abbotsford
pas885gry

PASS & SEYMOUR 885GRY 15Amp 125V 2-Pole/3-Wire NEMA 5-15R radiant Duplex Receptacle, Gray

Price $2.28 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:885GRY
Documents Documents

Description

FEATURES AND BENEFITS:• High impact-resistant thermoplastic construction. • Extra-long strap. • Quickloop wire looping aid. • Long-term blade retention. • Tri-drive screws. • Extra-large circuit break-off tabs. • Side-access push wire release. • Ultrasonic welding of face to back body. • Side wire accepts #12 - #14 AWG solid. • Push wire accepts #14 AWG solid only. • Self-grounding models provide automatic ground clip.

Specifications

Brand Name Pass & Seymour Sub Brand The Radiant®
Item Name Straight Blade Duplex Receptacle Type Decorator, Self Grounding
Grade Residential/Commercial Size 4.25"
Voltage Rating 125 V Amperage Rating 15 A
Number of Poles 2 Material Thermoplastic
Color Gray Finish Decor, Gloss
Frequency Rating 50/60 Hz Terminal Connection Screw
Dimensions 32.77 mm W x 25.4 mm D x 96.83 mm H Mounting Type Wall, Flush
Standards UL 498 Application Commercial,Residential
UPC 785007885088

Packages

1 - UNIT - 1 10 - UNIT - 10 200 - UNIT - 200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok