Abbotsford
pasartr152m4

PASS & SEYMOUR ARTR152M4 15Amp 2-Module NEMA 5-15R Tamper-Resistant Outlet, Magnesium

Price $11.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARTR152M4
Documents Documents

Description

USAGE• Perfect anywhere you’d like to upgrade the look of a standard outlet.• The stylish adorne Standard Outlet features two plugs and a classic look.• With a patented shutter system, plugs are tamper-resistant to keep children protected.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant Outlet
Grade Residential Voltage Rating 125 V
Amperage Rating 15 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
NEMA Rating 5-15R Conductor Size 14-10 AWG
Material Thermoplastic Color Magnesium
Finish Gloss Phase 1
Terminal Connection Screw Mounting Type Box, Wall Duct
Standards cULus Listed Application Residential
UPC 785007022872

Packages

1 - UNIT - 1 4 - UNIT - 4
This website uses cookies to ensure you get the best experience on our website. Read more
Ok