Abbotsford
pasartr202m4

PASS & SEYMOUR ARTR202M4 20Amp NEMA 5-20R Tamper-Resistant Outlet, Magnesium

Price $27.68 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:ARTR202M4
Documents Documents

Description

FEATURES AND BENEFITS:• Perfect anywhere you’d like to upgrade the look of a standard outlet.• The stylish adorne Standard Outlet features two plugs and a classic look.• With adorne’s patented shutter system, plugs are tamper-resistant to keep children protected.• The 20A outlet is not as commonly used as a 15A outlet. A 20A outlet is only required if it is for a specific appliance known to use over 15 amps of current.

Specifications

Brand Name Legrand Sub Brand Adorne
Item Name Straight Blade Duplex Receptacle Type Tamper-Resistant Outlet
Grade Residential Voltage Rating 125 V
Amperage Rating 20 A Number of Poles 2
Number of Wires 3 Connection Type Back and Side Wire
NEMA Rating 5-20R Conductor Size 14-10 AWG
Material Thermoplastic Color Magnesium
Finish Gloss Phase 1
Terminal Connection Screw Mounting Type Box, Wall Duct
Standards cULus Listed Application Residential
UPC 785007022704

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok